Shop All Square End Mills
Harvey Tool
End Mill for Composites - Square, 0.2500" (1/4)
Mfr # 894516-C4
Zoro # G7247094
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length of Cut 1.2500" (1-1/4)
- Shank Dia. 0.2500" (1/4)
- Overall Length 2.5000" (2-1/2)
- Finish C4
- Cutting Dia. 0.2500" (1/4)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 894516-C4
- Zoro # G7247094
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 1.2500" (1-1/4) |
Shank Dia. | 0.2500" (1/4) |
Overall Length | 2.5000" (2-1/2) |
Cutting Dia. | 0.2500" (1/4) |
Milling Dia. | 1/4" |
Details
Finish | C4 |
Material - Machining | Carbide |
Finish - Machining | Amorphous Diamond |
Left Hand Teeth | 12 |
Right Hand Teeth | 10 |
LOC Multiple | (5x) |
SAE or Metric | SAE |
Description
0.2500" (1/4) Cutter DIA x 1.2500" (1-1/4) Length of Cut Carbide Diamond Cut End Mill, 10 RH Teeth, 12 LH Teeth, Amorphous Diamond Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 1/2" Drive Impact Adapter SAE (4-6)
- SLUGGER BY FEIN Annular Cutter, 1/2" dia., 2" Cutting D (63134127042)
- TITAN Non-Sparking Hammer, Brass, 3 lb. (63040)
- LINK HANDLES Axe Handle, Fiberglass with Epoxy, 34" (64749)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0530", Number of Flutes: 2 (72053)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.0200" (977320-C3)
- HARVEY TOOL End Mill for Hardened Steels - Square (824962-C6)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.0600", Shank Dia.: 1/8" (897960)
- HARVEY TOOL Miniature End Mill - Square - Deburring End Mill, 0.2500" (1/4), Finish - Machining: Uncoated (60816)
- HARVEY TOOL 5/64 in. Cutter dia. x 0.2340 in. 15/64 x 0.4750 in. Reach Carbide Square End Mill, 4 Flutes (735978)
- CLEVELAND Square End Mill (C98254)
- Harvey Tool Square End Mills