Shop All Square End Mills
Harvey Tool
End Mill for Composites - Square, 0.2500" (1/4)
Mfr # 70516-C4
Zoro # G7036960
product price: $82.75
/ea
Free Shipping & Returns
$82.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Length of Cut 1.2500" (1-1/4)
- Shank Dia. 1/4"
- Overall Length 3.0000" (3)
- Milling Dia. 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 70516-C4
- Zoro # G7036960
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 1.2500" (1-1/4) |
Shank Dia. | 1/4" |
Overall Length | 3.0000" (3) |
Milling Dia. | 1/4" |
Shank Diameter | 0.2500" (1/4) |
Cutter Dia. | 0.2500" (1/4) |
Details
Number of Flutes | 2 |
Finish - Machining | Amorphous Diamond |
Material - Machining | Carbide |
SAE or Metric | SAE |
LOC Multiple | (5x) |
Coating | C4 |
Description
0.2500" (1/4) Cutter DIA x 1.2500" (1-1/4) Length of Cut Carbide Composite Cutting Square End Mill, 2 Flutes, Amorphous Diamond Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER Strap Kit, Bagged, for Strap‐N‐Stride ™ Aluminum (10776)
- DRILL AMERICA Bridge (Construction) Reamer 11/16" Magnetic Hex Shank Bridge Reamer (KFDRB11/16HEX-MAG)
- POSI LOCK Center Bolt (10458)
- MILWAUKEE TOOL M18 2-Speed 1/4" Hex Impact Driver (2657-20)
- HARVEY TOOL End Mill - PCD Diamond - Square, 0.3750" (3/8), Number of Flutes: 4 (914124)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0780" (5/64), Number of Flutes: 3 (836378)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.1250" (1/8), Finish - Machining: Uncoated (50208)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.0930" (3/32), Finish - Machining: AlTiN (834193-C3)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0200", Number of Flutes: 4 (14020)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.0100" (982110)
- MICRO 100 Square End Mill, 3/32" Cut Length, nACRo (MEF-060-090)
- Harvey Tool End Mills