Shop All Square End Mills
Harvey Tool
End Mill for Composites - Square, 0.1250" (1/8), Overall Length: 2"
Mfr # 70508
Zoro # G7040095
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Length of Cut 0.6250" (5/8)
- Shank Dia. 1/8"
- Overall Length 2.0000" (2)
- Milling Dia. 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 70508
- Zoro # G7040095
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.6250" (5/8) |
Shank Dia. | 1/8" |
Overall Length | 2.0000" (2) |
Milling Dia. | 1/8" |
Cutter Dia. | 0.1250" (1/8) |
Shank Diameter | 0.1250" (1/8) |
Details
Number of Flutes | 2 |
Finish - Machining | Uncoated |
Material - Machining | Carbide |
SAE or Metric | SAE |
LOC Multiple | (5x) |
Coating | UN |
Description
0.1250" (1/8) Cutter DIA x 0.6250" (5/8) Length of Cut Carbide Composite Cutting Square End Mill, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 30 in Bar Clamp, Cast Iron Handle and 2 in Throat Depth (IBEAM30)
- ASSENMACHER SPECIALTY TOOLS 7Mm Stud Remover (200-7)
- GREY PNEUMATIC 3/8 Drive X 7/16 Standard Duo-Socket - 6 Point (81014R)
- MILWAUKEE TOOL M12 Hackzall Blade-Wood (49-00-5460)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.0781" (5/64) (51178)
- HARVEY TOOL 0.0470 in. 3/64 Cutter dia x 0.1410 in. Length of Cut Carbide Square End Mill, 5 Flutes (742047)
- HARVEY TOOL End Mill for Aluminum Alloys - Square, 1.500 mm, Number of Flutes: 3 (900433-C8)
- HARVEY TOOL End Mill for Exotic Alloys - Square, 0.0620" (1/16), Length of Cut: 3/4" (69162-C6)
- HARVEY TOOL 0.047in. 3/64 Cutter dia x 0.141in. Length of Cut Carbide Square End Mill, 5 Flutes, AlTiN Coated (742047-C3)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.2187" (7/32) (836414-C3)
- CLEVELAND 2-Flute Cobalt 8% Square Single-End CenterCut Finisher CTD HGC-2-TC TiCN 1/2x1/2x1-1/2x3-1/2 (C75151)
- Harvey Tool End Mills