Shop All Square End Mills
Harvey Tool
End Mill for Composites - Square, 0.0937" (3/32)
Mfr # 825193-C4
Zoro # G7043254
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Length of Cut 0.1400" (9/64)
- Single End/Double End Single End
- Shank Dia. 1/8"
- Overall Length 1.5000" (1-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 825193-C4
- Zoro # G7043254
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.1400" (9/64) |
Shank Dia. | 1/8" |
Overall Length | 1.5000" (1-1/2) |
Milling Dia. | 3/32" |
Cutter Dia. | 0.0937" (3/32) |
Shank Diameter | 0.1250" (1/8) |
Details
Number of Flutes | 2 |
Single End/Double End | Single End |
Finish - Machining | Amorphous Diamond |
Material - Machining | Carbide |
Coolant Through | No |
Center Cutting | N |
Weldon Flat | N |
SAE or Metric | SAE |
LOC Multiple | (1.5x) |
Coating | C4 |
Description
0.0937" (3/32) Cutter DIA x 0.1400" (9/64) Length of Cut Carbide Composite Cutting Square End Mill, 2 Flutes, Amorphous Diamond Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools Pin Punch, 1/16" X 1/4" X 4" Long (D058001)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/8" Pin Dia. (LBT-SS7126)
- ZORO SELECT Drill Bushing, H, Drill Size 13/32 In (H4016KG)
- BIG HORN 2-1/2 Inch Universal Dust Port (11250)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.0620" (1/16) (35862)
- HARVEY TOOL End Mill for Composites - Compression Cutter, 0.3125" (5/16), Finish - Machining: Uncoated (920120)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.0300" (897930-C3)
- HARVEY TOOL Miniature End Mill - 4 Flute - Square (801762)
- HARVEY TOOL End Mill for Aluminum Alloys - Square, 0.0930" (3/32) (930893-C8)
- HARVEY TOOL End Mill - PCD Diamond - Square (760008)
- HARVEY TOOL End Mill for Aluminum Alloys - Square, 0.1250" (1/8) (923108)
- Harvey Tool Square End Mills