Shop All Square End Mills
Harvey Tool
End Mill for Composites - Square, 0.0781" (5/64), Overall Length: 2"
Mfr # 70478-C4
Zoro # G7054287
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Length of Cut 0.4060" (13/32)
- Shank Dia. 1/8"
- Overall Length 2.0000" (2)
- Milling Dia. 5/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 70478-C4
- Zoro # G7054287
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.4060" (13/32) |
Shank Dia. | 1/8" |
Overall Length | 2.0000" (2) |
Milling Dia. | 5/64" |
Cutter Dia. | 0.0781" (5/64) |
Shank Diameter | 0.1250" (1/8) |
Details
Number of Flutes | 2 |
Finish - Machining | Amorphous Diamond |
Material - Machining | Carbide |
SAE or Metric | SAE |
Coating | C4 |
LOC Multiple | (5x) |
Description
0.0781" (5/64) Cutter DIA x 0.4060" (13/32) Length of Cut Carbide Composite Cutting Square End Mill, 2 Flutes, Amorphous Diamond Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL 1" D-Handle Ext. Anvil High Torque Impact Wrench w/ ONE-KEY (2869-22HD)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-3201500)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L638)
- STARRETT Magnetic Base w/Attachments, Rod 0.250 In (657AA)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.1250" (1/8), Length of Cut: 1" (60308-C4)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0200" (73020-C3)
- HARVEY TOOL End Mill for Exotic Alloys - Square, 0.0620" (1/16), Length of Cut: 3/4" (69162-C6)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0020", Length of Cut: 0.0030" (13902)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.0620" (1/16) (35862)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.1250" (1/8), Number of Flutes: 1 (52508)
- SGS TOOL Carbide End Mill, Sq., 4in., 4 FL, Uncoated (30171)
- Harvey Tool Square End Mills