Shop All Carbide End Mills
Harvey Tool
End Mill for Composites - Drill 0.3750" (3/8) Cutter DIA x 1.1250" (1-1/8) Length of Cut
Mfr # 908124
Zoro # G502588539
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement System Inch
- Length of Cut 1.1250" (1-1/8)
- Shank Dia. 0.3750" (3/8)
- Milling Dia. 0.3750" (3/8)
- Left Hand Teeth 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 908124
- Zoro # G502588539
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 2.5000" (2-1/2) |
Length of Cut | 1.1250" (1-1/8) |
Shank Dia. | 0.3750" (3/8) |
Milling Dia. | 0.3750" (3/8) |
Details
Measurement System | Inch |
Finish | UN |
Left Hand Teeth | 13 |
Right Hand Teeth | 11 |
LOC Multiple | (3x) |
Point Angle | 140 |
Description
0.3750" (3/8) Cutter DIA x 1.1250" (1-1/8) Length of Cut x 140° included Carbide Diamond Cut End Mill, 11 RH Teeth, 13 LH Teeth
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CEMENTEX 1/2 Long Arm Allen Wrench (IHW-120)
- GEARWRENCH 1/4" Drive 6 Point Deep Impact SAE Socket 1/4" (84128)
- MELIN TOOL CO Drill Mill, HSS, 60 deg., 5/8" x 1-5/8" (A-2020-DP60)
- OTC Retaining Ring Pliers (7412K)
- HARVEY TOOL Undercutting End Mill - 270° Deburring Undercut (809693)
- HARVEY TOOL Undercutting End Mill - 270, 0.1875" (3/16), Material - Machining: Carbide (23212-C3)
- HARVEY TOOL Undercutting End Mill - 300°, 0.0938" (989593)
- HARVEY TOOL Undercutting End Mill - 270, 0.3750" (3/8), Number of Flutes: 4 (23124-C3)
- HARVEY TOOL Undercutting End Mill - 270°, 0.3125" (5/16) (23120-C3)
- HARVEY TOOL Drill/End Mill - Mill Style - 3 Flute (823832)
- MASTERCUT TOOL 1/8x1/4x1/8x1-1/2 4FL Square Double End Stubmill, PowerA (202-314-1)
- Harvey Tool End Mills