Shop All Square End Mills
Harvey Tool
End Mill for Composites - Compression Cutter, 0.3125" (5/16), Finish - Machining: Uncoated
Mfr # 920120
Zoro # G7174014
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Length of Cut 1.0000" (1)
- Single End/Double End Single End
- Shank Dia. 0.3125" (5/16)
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 920120
- Zoro # G7174014
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 1.0000" (1) |
Shank Dia. | 0.3125" (5/16) |
Overall Length | 2.5000" (2-1/2) |
Cutting Dia. | 0.3125" (5/16) |
Milling Dia. | 5/16" |
Split Length | 0.0750" |
Details
Number of Flutes | 6 |
Single End/Double End | Single End |
Finish | UN |
Finish - Machining | Uncoated |
Material - Machining | Carbide |
Coolant Through | No |
LOC Multiple | (3x) |
End to Center | 0.3125" (5/16) |
Weldon Flat | N |
Center Cutting | N |
SAE or Metric | SAE |
Description
0.3125" (5/16) Cutter DIA x 1.0000" (1) Length of Cut Carbide Square Chipbreaker Cutter, 6 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Insert Bit, Stl, SAE, Metric, #1, 1/4", PK20 (IWAF31PR220)
- DRILL AMERICA 5/8"-18 HSS Hex Die (DWTHSHEX5818)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 1-1/8" (1236SC)
- UNIBOR 7/8in X 1in Premium M42 Cobalt Annular Cutter with Pilot Pin (25128)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.0937" (3/32), Length of Cut: 1/2" (51893)
- HARVEY TOOL End Mill for Plastics - 3 Flute - Square, 0.0937" (3/32) (902193)
- HARVEY TOOL End Mill for Exotic Alloys - Square, 0.0620" (1/16), Length of Cut: 3/4" (69162-C6)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.1250" (1/8) (60308)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0500" (73050)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.1250" (1/8) (35008)
- YG-1 TOOL CO Square End Mill, Single End, 1", HSS (04171HC)
- Harvey Tool Square End Mills