Shop All Square End Mills
Harvey Tool
End Mill for Composites - Compression Cutter, 0.2500" (1/4)
Mfr # 993716-C4
Zoro # G7063980
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Length of Cut 0.7500" (3/4)
- Shank Dia. 1/4"
- Overall Length 2.5000" (2-1/2)
- Milling Dia. 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 993716-C4
- Zoro # G7063980
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.7500" (3/4) |
Shank Dia. | 1/4" |
Overall Length | 2.5000" (2-1/2) |
Milling Dia. | 1/4" |
Split Length | 0.0550" |
Shank Diameter | 0.2500" (1/4) |
Cutter Dia. | 0.2500" (1/4) |
Details
Number of Flutes | 4 |
Material - Machining | Carbide |
Finish - Machining | Amorphous Diamond |
End to Center | 0.2500" (1/4) |
Coating | C4 |
SAE or Metric | SAE |
LOC Multiple | (3x) |
Description
0.2500" (1/4) Cutter DIA x 0.7500" (3/4) Length of Cut Carbide Square Chipbreaker Cutter, 4 Flutes, Amorphous Diamond Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Size: 4 1/2-13X35 Zinc, Black Satin, Comp: Steel (K0116.4A51X35)
- ASTRO PNEUMATIC Chisel And Hammer Bit 3-Piece Set With .498 Shank (49803)
- KD TOOLS Hex Bit Socket - 1/4", 3/8"Dr (80419)
- INGERSOLL-RAND Button Kit, 3/4 (2145-K75RD)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.0937" (3/32) (994193)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.1250" (1/8), Length of Cut: 1" (60308-C4)
- HARVEY TOOL 0.075in. 1.9 mm Cutter dia. x 0.225in. x .75 in. 3/4 Reach Carbide Square End Mill, 4 Flutes (846175)
- HARVEY TOOL Backdraft Cutter - Square 0.2500" (1/4) Cutter DIA x 0.3750" (3/8) Length of Cut (784304)
- HARVEY TOOL 0.047in. 3/64 Cutter dia x 0.141in. Length of Cut Carbide Square End Mill, 5 Flutes, AlTiN Coated (742047-C3)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0620" (1/16) (14062-C3)
- ZORO SELECT End Mill, 3/4 in.4 Flutes, MLT (284-000305)
- Harvey Tool Square End Mills