Shop All Indexable End Mills
Harvey Tool
End Mill for Composites - Composite Finisher
Mfr # 794816
Zoro # G601019170
product price: $74.55
/ea
$74.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Dia. 0.2500" (1/4)
- Overall Length 2.5000" (2-1/2)
- Shank Dia. 0.2500" (1/4)
- Coating UN
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 794816
- Zoro # G601019170
- Country of Origin United States
- Category Indexable End Mills
Dimensions
Cutting Dia. | 0.2500" (1/4) |
Overall Length | 2.5000" (2-1/2) |
Shank Dia. | 0.2500" (1/4) |
Length of Cut | 0.3750" (3/8) |
Details
Coating | UN |
SAE or Metric | SAE |
LOC Multiple | (1.5x) |
Number of Flutes | 8 |
Description
0.2500" (1/4) Cutter DIA x 0.3750" (3/8) Length of Cut Carbide Square Chipbreaker Cutter, 8 Flutes
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 14 ft. 6 in L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal (ZWEG083C812MAT-14' 6)
- MITUTOYO Dial Test Indicator, 3/8" Dial Size, White (513-442-16A)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #2, 1", PK250 (440-2X-250PK)
- MITUTOYO Bore Gauge, 0.7 to 1.4" Range, 0.0001 (511-751-20)
- HARVEY TOOL End Mill for Composites - Composite Finisher (794808-C4)
- KYOCERA End Mill, Kyocera EM 1500, 1.5000" Dia (EM1500)
- ULTRA-DEX USA Indexable Profiling End Mill, 1-1/4", PHC (MDJNR 12-4B)
- ULTRA-DEX USA Indexable Profiling End Mill, 1-1/4", PHC (MCYNN 16-4D)
- KYOCERA End Mills, 0.7500 dia. (MEC0750S7505211T)
- ULTRA-DEX USA Indexable Profiling End Mill, 1", PHC (MVJNL 20-4D)
- WIDIA Indexable Face Mill, M4000 Series, 6.00mm Depth of Cut (M4000CA-HN09HD)
- Harvey Tool Indexable End Mills