Shop All Square End Mills
Harvey Tool
End Mill for Composites - Composite Finisher, 0.0625" (1/16)
Mfr # 944762-C4
Zoro # G7074237
product price: $80.59
/ea
Free Shipping & Returns
$80.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Length of Cut 0.1860"
- Shank Dia. 0.1250" (1/8)
- Overall Length 1.5000" (1-1/2)
- Finish C4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 944762-C4
- Zoro # G7074237
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.1860" |
Shank Dia. | 0.1250" (1/8) |
Overall Length | 1.5000" (1-1/2) |
Milling Dia. | 1/16" |
Cutting Dia. | 0.0625" (1/16) |
Details
Number of Flutes | 6 |
Finish | C4 |
Material - Machining | Carbide |
Finish - Machining | Amorphous Diamond |
LOC Multiple | (3x) |
SAE or Metric | SAE |
Description
0.0625" (1/16) Cutter DIA x 0.1860" Length of Cut Carbide Square Chipbreaker Cutter, 6 Flutes, Amorphous Diamond Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (38240)
- BETA Tool Cart, 3 Drawer, Orange, Sheet Metal, 30 in W x 18 in D x 35 in H (051000601)
- PORTER-CABLE PORTER-CABLE PCCK619L8 8-Tool Combo Kit, 20 V Battery (PCCK619L8)
- K-TOOL INTERNATIONAL Socket Extension, 2", 3/8"Dr (KTI-22002)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.0600", Shank Dia.: 1/8" (897960)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.0780" (5/64) (33678)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0200" (836320)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.1250" (1/8) (35008)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.0930" (3/32), Finish - Machining: AlTiN (834193-C3)
- HARVEY TOOL End Mill for Aluminum Alloys - Square, 3.000 mm, Material - Machining: Carbide (900457)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.0781" (5/64), Length of Cut: 0.8000" (938978)
- Harvey Tool Square End Mills