Shop All Square End Mills
Harvey Tool
End Mill for Composites - Chipbreaker Cutter
Mfr # 802024
Zoro # G700449168
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 5
- Length of Cut 1.1250" (1-1/8)
- Shank Dia. 0.3750" (3/8)
- Overall Length 3.0000" (3)
- Finish UN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 802024
- Zoro # G700449168
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 1.1250" (1-1/8) |
Shank Dia. | 0.3750" (3/8) |
Overall Length | 3.0000" (3) |
Cutting Dia. | 0.3750" (3/8) |
Details
Number of Flutes | 5 |
Finish | UN |
Type | II |
Weldon Flat | N |
LOC Multiple | (3x) |
SAE or Metric | SAE |
Center Cutting | Y |
Description
0.3750" (3/8) Cutter DIA x 1.1250" (1-1/8) Length of Cut Carbide Square Chipbreaker Cutter, 5 Flutes
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Aftermarket Carbon Brush & Holder Assembly Replaces Milwaukee 22-22-1630 - Japanese Carbon (N30)
- ALLWAY Steel Hook Replacement Blade 2-1/8 in. L 5 pk (LKB5)
- MILWAUKEE TOOL 4"-5" Universal Surface Grinding Dust Shroud (49-40-6100)
- INSIZE Steel Rule, SS, 48" L, Unfinished, 1-3/8" W (7110-1200)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.0150" (1/64) (35415)
- HARVEY TOOL End Mill - PCD Diamond - Square, 0.5000" (1/2), Number of Flutes: 4 (914132)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.0781" (5/64), Length of Cut: 0.8000" (938978)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.1875" (3/16), Overall Length: 2" (72187)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square 0.3750" (3/8) Cutter DIA x 1.1250" (1-1/8) Length of Cut (775924)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0360", Number of Flutes: 2 (13936)
- OSG Square End Mill, 3.000" L, 0.500" dia. (455-500211)
- Harvey Tool Square End Mills