Shop All Square End Mills
Harvey Tool
End Mill for Aluminum Alloys - Square
Mfr # 858624
Zoro # G200448753
product price: $66.35
/ea
$66.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.5700"
- Single End/Double End Single Ended
- Shank Dia. 0.3750" (3/8)
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 858624
- Zoro # G200448753
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.5700" |
Shank Dia. | 0.3750" (3/8) |
Overall Length | 2.5000" (2-1/2) |
Cutting Dia. | 0.3750" (3/8) |
Details
Number of Flutes | 3 |
Single End/Double End | Single Ended |
Finish | UN |
Weldon Flat | N |
SAE or Metric | SAE |
Coolant Through | N |
LOC Multiple | (1.5x) |
Center Cutting | N |
Chip-Breaker | N |
Description
0.3750" (3/8) Cutter DIA x 0.5700" Length of Cut Carbide Square Downcut End Mill for Aluminum Alloys, 3 Flutes
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Angle Grinder, 4-1/2" Wheel Dia., 120VAC (DWE4120N/DWA8951F)
- KRAFT TOOL SS Walking Seamer/Groover 3/8"R, 8"x8 (CC040BT)
- CHICAGO-LATROBE 15PC 118° General Purpose Jobber Lengh Drill Set Chicago-Latrobe 150-TN TiN HSS 1/16-1/2x1/32 (69862)
- KO-KEN Socket 24mm Surface 77mm 1/2 Sq. Drive (4310M-24)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.0620" (1/16) (888462)
- HARVEY TOOL End Mill for Aluminum Alloys - Square, 0.0150" (1/64) (67115-C8)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.0930" (3/32) (972093-C3)
- HARVEY TOOL End Mill for Plastics - 3 Flute - Square, 0.3750" (3/8), Finish - Machining: Uncoated (878124)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0360", Number of Flutes: 4 (73036)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.0150" (1/64) (13615-C3)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 17/64" x 3/4, Number of Flutes: 4 (CCMG-1008-1/2)
- Harvey Tool End Mills