Shop All Square End Mills
Harvey Tool
End Mill for Aluminum Alloys - Square, 3.000 mm
Mfr # 900457-C8
Zoro # G7080975
product price: $41.79
/ea
$41.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 9.000 mm
- Shank Dia. 4.000 mm
- Overall Length 50.000 mm
- Milling Dia. 3.000 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 900457-C8
- Zoro # G7080975
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 9.000 mm |
Shank Dia. | 4.000 mm |
Overall Length | 50.000 mm |
Milling Dia. | 3.000 mm |
Shank Diameter | 4.000 mm |
Cutter Dia. | 3.000 mm |
Details
Number of Flutes | 3 |
Material - Machining | Carbide |
Finish - Machining | ZrN |
LOC Multiple | (3x) |
SAE or Metric | Metric |
Coating | C8 |
Description
3.000 mm Cutter DIA x 9.000 mm Length of Cut Carbide Square End Mill for Aluminum Alloys, 3 Flutes, TiB2 Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YANKEE Chucking Reamer, 0.3760 In., 6 Flute, HSS (333-0.376)
- PROTO 3/8 in Drive Impact Socket 9/32 in Size, Deep Socket, black oxide (J7709H)
- EKLIND 3/16" Power-T Ball Hex Key 9" Arm (61812)
- WESTWARD Magnetic Power Bit, SAE, 1/4", PK2 (40L665)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0400", Finish - Machining: Uncoated (13940)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.0620" (1/16) (35862)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0200" (836320)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.0100", Neck Dia.: 0.0092" (34610)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 6.000 mm (886566)
- HARVEY TOOL End Mill - PCD Diamond - Square, 0.3750" (3/8), Number of Flutes: 4 (914124)
- YG-1 TOOL CO Sq. End Mill, Double End, HSS, 3/16 (53022)
- Harvey Tool Square End Mills