Shop All Square End Mills
Harvey Tool
End Mill for Aluminum Alloys - Square, 3.000 mm
Mfr # 845957
Zoro # G7066449
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 15.000 mm
- Single End/Double End Single End
- Shank Dia. 4.000 mm
- Overall Length 50.000 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 845957
- Zoro # G7066449
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 15.000 mm |
Shank Dia. | 4.000 mm |
Overall Length | 50.000 mm |
Milling Dia. | 3.000 mm |
Shank Diameter | 4.000 mm |
Cutter Dia. | 3.000 mm |
Details
Number of Flutes | 3 |
Single End/Double End | Single End |
Coolant Through | N |
Finish - Machining | Uncoated |
Material - Machining | Carbide |
Coating | UN |
Weldon Flat | N |
LOC Multiple | (5x) |
Center Cutting | N |
SAE or Metric | Metric |
Chip-Breaker | N |
Description
3.000 mm Cutter DIA x 15.000 mm Length of Cut Carbide Square End Mill for Aluminum Alloys, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap, Bottoming, 2 (1072901)
- HUSQVARNA Diamond Saw Blade, 14" Blade Diameter (582705202)
- AVEN Tweezers, Utility 7" Straight (18426)
- SUPERCUT 60-inch x 0.5-inch x 0.025 x 24 TPI Carbon Tool Steel Blade (369229)
- HARVEY TOOL Miniature End Mill - Square - Deburring End Mill, 0.2500" (1/4), Finish - Machining: Uncoated (60816)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.1000" (73100-C3)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.0625" (1/16) (60262)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.2500" (1/4) (51216)
- HARVEY TOOL End Mill for Exotic Alloys - Square, 0.0200" (967020-C6)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0360", Number of Flutes: 2 (13936)
- OSG Carbide End Mill, 3/8in dia, 1-1/2in Cut L (455-3753)
- Harvey Tool End Mills