Shop All Square End Mills
Harvey Tool
End Mill for Aluminum Alloys - Square, 1.000 mm, Material - Machining: Carbide
Mfr # 907122-C8
Zoro # G7052126
$66.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 5
- Length of Cut 8.000 mm
- Shank Dia. 4.000 mm
- Overall Length 50.000 mm
- Finish C8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 907122-C8
- Zoro # G7052126
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 8.000 mm |
Shank Dia. | 4.000 mm |
Overall Length | 50.000 mm |
Milling Dia. | 1.000 mm |
Cutting Dia. | 1.000 mm |
Details
Number of Flutes | 5 |
Finish | C8 |
Finish - Machining | ZrN |
Material - Machining | Carbide |
LOC Multiple | (8x) |
SAE or Metric | Metric |
Description
1.000 mm Cutter DIA x 8.000 mm Length of Cut Carbide Square End Mill Finisher for Aluminum Alloys, 5 Flutes, TiB2 Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS212-5/16AR-5PK)
- PARLEC Collet Chuck, CAT40, DA180, Proj 3.380 In (C40-18DC3)
- DEWALT Pliers Set 2Pc Push Lock (DWHT70486)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 1in Size (88232)
- HARVEY TOOL End Mill for Composites - Square, 0.1250" (1/8), Length of Cut: 5/8" (894508)
- HARVEY TOOL End Mill for Aluminum Alloys - Square, 0.0150" (1/64) (67115-C8)
- HARVEY TOOL End Mill for Composites - Square, 0.1250" (1/8) (14608)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0200", Shank Dia.: 1/8" (836320-C3)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.2500" (1/4) (51216)
- HARVEY TOOL End Mill for Wood - Square Upcut (809432-C4)
- ZORO SELECT End Mill, 4 Flutes, Bright (206-888881)
- Harvey Tool End Mills