Shop All Square End Mills
Harvey Tool
End Mill for Aluminum Alloys - Square, 0.2500" (1/4)
Mfr # 858616
Zoro # G7079934
product price: $50.39
/ea
$50.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.3750" (3/8)
- Single End/Double End Single End
- Shank Dia. 1/4"
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 858616
- Zoro # G7079934
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.3750" (3/8) |
Shank Dia. | 1/4" |
Overall Length | 2.5000" (2-1/2) |
Milling Dia. | 1/4" |
Cutter Dia. | 0.2500" (1/4) |
Shank Diameter | 0.2500" (1/4) |
Details
Number of Flutes | 3 |
Single End/Double End | Single End |
Finish - Machining | Uncoated |
Coolant Through | N |
Material - Machining | Carbide |
Center Cutting | N |
LOC Multiple | (1.5x) |
Coating | UN |
Weldon Flat | N |
SAE or Metric | SAE |
Chip-Breaker | N |
Description
0.2500" (1/4) Cutter DIA x 0.3750" (3/8) Length of Cut Carbide Square Downcut End Mill for Aluminum Alloys, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLDBLATT INDUSTRIES 7 Pointing Trowel (G09348)
- CENTURY DRILL & TOOL SDS Max Drill Bit, 1-1/4x18x23in, 4-Cutter (83717)
- DIABLO SDS-Max Ground Rod Drivers Deliver Xtrm (DMAMXCH1040)
- MAKITA 18V LXT® 5-3/8" Circular Trim Saw (XSS03Z)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0400", Finish - Machining: Uncoated (13940)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0500" (73050)
- HARVEY TOOL End Mill for Composites - Compression Cutter, 0.3125" (5/16), Finish - Machining: Uncoated (920120)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.0937" (3/32), Length of Cut: 1/2" (51893)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.1250" (1/8) (14108-20)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.0150" (1/64) (888415)
- MICRO 100 End Mill, 2 Flute, Square, 1.500 mm Cutter dia (MEFM-015-1200)
- Harvey Tool Square End Mills