Shop All Square End Mills
Harvey Tool
End Mill for Aluminum Alloys - Square, 0.1090" (7/64), Shank Dia.: 1/8"
Mfr # 942302-C4
Zoro # G7243987
product price: $45.59
/ea
$45.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.3270"
- Shank Dia. 1/8"
- Overall Length 1.5000" (1-1/2)
- Milling Dia. 7/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 942302-C4
- Zoro # G7243987
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.3270" |
Shank Dia. | 1/8" |
Overall Length | 1.5000" (1-1/2) |
Milling Dia. | 7/64" |
Cutter Dia. | 0.1090" (7/64) |
Shank Diameter | 0.1250" (1/8) |
Details
Number of Flutes | 3 |
Material - Machining | Carbide |
Finish - Machining | Amorphous Diamond |
LOC Multiple | (3x) |
Coating | C4 |
SAE or Metric | SAE |
Description
0.1090" (7/64) Cutter DIA x 0.3270" Length of Cut Carbide Square End Mill for Aluminum Alloys, 3 Flutes, Amorphous Diamond Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEATHERHEAD TOOLS Ultra-Force Axe, 8, w/Yellow 35.5 in. H (UFAY-8)
- YG-1 TOOL CO 3 Flute Stub Length 45 Degree Helix Ticn-Coated Alu-Power (25593TC)
- K-TOOL INTERNATIONAL High Polish Combo Wrench, 12Pt, 9/16" (KTI-41318)
- MITUTOYO Digital Micrometer, Outside, 0 to 25mm (193-111)
- HARVEY TOOL End Mill for Exotic Alloys - Square, 0.0780" (5/64) (841678-C6)
- HARVEY TOOL End Mill for Exotic Alloys - Square, 0.0400" (967040-C6)
- HARVEY TOOL End Mill for Exotic Alloys - Square, 0.0620" (1/16), Length of Cut: 3/4" (69162-C6)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.0150" (1/64) (35415)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.1250" (1/8), Overall Length: 2" (44908)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.2031" (13/64), Number of Flutes: 2 (72190)
- HARVEY TOOL End Mill for Aluminum Alloys - Roughers - Square (769112)
- Harvey Tool End Mills