Shop All Square End Mills
Harvey Tool
End Mill for Aluminum Alloys - Square, 0.0930" (3/32)
Mfr # 829493-C8
Zoro # G7037627
product price: $55.49
/ea
$55.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 5
- Length of Cut 0.3750" (3/8)
- Single End/Double End Single Ended
- Shank Dia. 0.1250" (1/8)
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 829493-C8
- Zoro # G7037627
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.3750" (3/8) |
Shank Dia. | 0.1250" (1/8) |
Overall Length | 2.5000" (2-1/2) |
Cutting Dia. | 0.0930" (3/32) |
Milling Dia. | 3/32" |
Details
Number of Flutes | 5 |
Single End/Double End | Single Ended |
Finish | C8 |
Coolant Through | N |
Finish - Machining | ZrN |
Material - Machining | Carbide |
LOC Multiple | (4x) |
Center Cutting | N |
Chip-Breaker | N |
Weldon Flat | N |
SAE or Metric | SAE |
Description
0.0930" (3/32) Cutter DIA x 0.3750" (3/8) Length of Cut Carbide Square End Mill Finisher for Aluminum Alloys, 5 Flutes, TiB2 Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Arbor Extension (1852047)
- CRAFTSMAN Hand Saw, Steel Blade, 15" Blade Length (CMHT20880)
- JONARD TOOLS Replacement Cable Sewing Needle, PK6 (RB-287/6)
- AVEN Pliers Tongue/Groove, 9-1/2" (10365)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0250" (73025)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0360", Number of Flutes: 2 (13936)
- HARVEY TOOL Miniature End Mill - 4 Flute - Square, 0.2500" (1/4), Overall Length: 8" (960516-C3)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.0150" (1/64) (48915-C3)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.1250" (1/8) (58408)
- HARVEY TOOL End Mill for Plastics - 3 Flute - Square, 0.1250" (1/8) (902208)
- CLEVELAND 4-Flute PM+™ HSS-E Square CC Single Finishing End Mill Cleveland PM-4-TC TiCN 1/2x1/2x1/2x2-1/2 (C31945)
- Harvey Tool End Mills