Shop All Square End Mills
Harvey Tool
End Mill for Aluminum Alloys - Square, 0.0600"
Mfr # 66760
Zoro # G7058435
product price: $49.19
/ea
$49.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 5
- Length of Cut 0.3120" (5/16)
- Shank Dia. 0.1250" (1/8)
- Overall Length 2.5000" (2-1/2)
- Cutting Dia. 0.0600"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 66760
- Zoro # G7058435
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.3120" (5/16) |
Shank Dia. | 0.1250" (1/8) |
Overall Length | 2.5000" (2-1/2) |
Cutting Dia. | 0.0600" |
Milling Dia. | 0.0600" |
Details
Number of Flutes | 5 |
Finish | UN |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
LOC Multiple | (5x) |
SAE or Metric | SAE |
Description
0.0600" Cutter DIA x 0.3120" (5/16) Length of Cut Carbide Square End Mill Finisher for Aluminum Alloys, 5 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/16 Carbon Steel NPT Tap and D HSS Drill Bit Kit (POU1/16NPTW/DRILL)
- CRAFTSMAN Extension, 3-pc 1/2" Drive Extension Bar 1/2" Dr, Full Polish Chrome (CMMT43283)
- HHIP 1/2 X 4" M2 High Speed Steel Square Tool Bit (2000-0007)
- REED R121 1/2NPT R12 1 1/2IN NPT DROPHD 05634 (DHR12 1 1/2NPT)
- HARVEY TOOL End Mill for Aluminum Alloys - Square, 3.000 mm, Material - Machining: Carbide (900457)
- HARVEY TOOL 0.25in. 1/4 Cutter dia x 0.75in. 3/4 Length of Cut Carbide 60° Helix Square End Mill, 3 Flutes (745316)
- HARVEY TOOL Miniature End Mill - 4 Flute - Square (801762)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.1250" (1/8), Number of Flutes: 1 (52508)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.0781" (5/64) (51178)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0400", Shank Dia.: 1/8" (73040-C4)
- MICRO 100 End Mill, 2 Flute, Square, 1.500 mm Cutter dia (MEFM-015-1200)
- Harvey Tool Square End Mills