Shop All Square End Mills
Harvey Tool
End Mill for Aluminum Alloys - Square, 0.0500"
Mfr # 942250
Zoro # G7241485
product price: $35.69
/ea
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.1500"
- Shank Dia. 1/8"
- Overall Length 1.5000" (1-1/2)
- Milling Dia. 0.0500"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 942250
- Zoro # G7241485
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.1500" |
Shank Dia. | 1/8" |
Overall Length | 1.5000" (1-1/2) |
Milling Dia. | 0.0500" |
Cutter Dia. | 0.0500" |
Shank Diameter | 0.1250" (1/8) |
Details
Number of Flutes | 3 |
Finish - Machining | Uncoated |
Material - Machining | Carbide |
SAE or Metric | SAE |
LOC Multiple | (3x) |
Coating | UN |
Description
0.0500" Cutter DIA x 0.1500" Length of Cut Carbide Square End Mill for Aluminum Alloys, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Depth Rod, 11"-12" for 443/445 Mcrometer (PT99360)
- SUNEX Sunex Tools 9726 38 PC. Mini Ratchet & Bit Set W/ Aluminum Case (9726)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/16 In (P268FT)
- STARRETT Spring Divider, 8 In, Solid (83A-8)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0530", Number of Flutes: 2 (72053)
- HARVEY TOOL End Mill for Aluminum Alloys - Square, 0.0150" (1/64) (67115)
- HARVEY TOOL End Mill for Exotic Alloys - Square, 0.0400" (967040-C6)
- HARVEY TOOL End Mill for Composites - Compression Cutter, 0.2500" (1/4), Length of Cut: 3/4" (994416)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.2500" (1/4), Length of Cut: 1" (874916)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.1875" (3/16), Overall Length: 2" (72187)
- WIDIA End Mill, 0.2500 in. Milling Dia., I4S (I4S0250T050S)
- Harvey Tool Square End Mills