Shop All Square End Mills
Harvey Tool
End Mill for Aluminum Alloys - Square, 0.0310" (1/32), Length of Cut: 5/32"
Mfr # 66731
Zoro # G7054348
product price: $50.95
/ea
$50.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 5
- Length of Cut 0.1560" (5/32)
- Shank Dia. 0.1250" (1/8)
- Overall Length 2.5000" (2-1/2)
- Finish UN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 66731
- Zoro # G7054348
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.1560" (5/32) |
Shank Dia. | 0.1250" (1/8) |
Overall Length | 2.5000" (2-1/2) |
Milling Dia. | 1/32" |
Cutting Dia. | 0.0310" (1/32) |
Details
Number of Flutes | 5 |
Finish | UN |
Finish - Machining | Uncoated |
Material - Machining | Carbide |
SAE or Metric | SAE |
LOC Multiple | (5x) |
Description
0.0310" (1/32) Cutter DIA x 0.1560" (5/32) Length of Cut Carbide Square End Mill Finisher for Aluminum Alloys, 5 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Locking Extension 1/4" Dr, 2 in L, 1 Pieces, Chrome (J4759L)
- S&G TOOL AID SLIDE HAMMER (SG81001)
- WESTWARD 10 in V-Jaw Tongue and Groove Plier, Serrated (53JX05)
- ECLIPSE Locking Pliers with Wire Cutters 5" (E5WR)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0200" (73020-C3)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.0250" (35425-C4)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.2500" (1/4) (999916)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.0310" (1/32) (33231)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.1250" (1/8), Material - Machining: Carbide (827708)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.0400" (934840)
- MICRO 100 Square End Mill, 3/4" Cut L, Unfinished (MEF-093-750)
- Harvey Tool Square End Mills