Shop All Square End Mills
Harvey Tool
End Mill for Aluminum Alloys - Square, 0.0310" (1/32)
Mfr # 879231-C8
Zoro # G7250488
product price: $71.69
/ea
$71.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.0470" (3/64)
- Shank Dia. 1/8"
- Overall Length 2.5000" (2-1/2)
- Neck Dia. 0.0300"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 879231-C8
- Zoro # G7250488
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.0470" (3/64) |
Shank Dia. | 1/8" |
Overall Length | 2.5000" (2-1/2) |
Neck Dia. | 0.0300" |
Milling Dia. | 1/32" |
Cutter Dia. | 0.0310" (1/32) |
Shank Diameter | 0.1250" (1/8) |
Details
Number of Flutes | 3 |
Finish - Machining | ZrN |
Material - Machining | Carbide |
LOC Multiple | (1.5x) |
Overall Reach | 0.3750" (3/8) |
Reach | (12x) |
Coating | C8 |
SAE or Metric | SAE |
Description
0.0310" (1/32) Cutter DIA x 0.0470" (3/64) Length of Cut x 0.3750" (3/8) Reach Carbide Square End Mill for Aluminum Alloys, 3 Flutes, TiB2 Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL Torpedo Level, Aluminum, 12"L, 4 Vials (1435-1200)
- TUNGALOY Turning Indexable Insert CCMT32.50, PK10 (6865192)
- HAIMER Edge Finder, 162mm L, 0.2" Tip dia. (80.360.00.IN)
- YANKEE Chucking Reamer, 0.4975 In., 6 Flute, HSS (433-.4975)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.1250" (1/8), Material - Machining: Carbide (827708)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0360", Number of Flutes: 4 (73036)
- HARVEY TOOL Miniature End Mill - Square - Deburring End Mill, 0.0470" (3/64), Material - Machining: Carbide (60747)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.1250" (1/8) (939008)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.0930" (3/32), Length of Cut: 1/2" (31893-C3)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.2500" (1/4) (51216)
- YG-1 TOOL CO Tapered End Mill, Single End, 1/2", Carbide (87600)
- Harvey Tool Square End Mills