Shop All Square End Mills
Harvey Tool
End Mill for Aluminum Alloys - Square, 0.0310" (1/32)
Mfr # 857231
Zoro # G7078190
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.1250" (1/8)
- Single End/Double End Single End
- Shank Dia. 1/8"
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 857231
- Zoro # G7078190
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.1250" (1/8) |
Shank Dia. | 1/8" |
Overall Length | 2.5000" (2-1/2) |
Milling Dia. | 1/32" |
Cutter Dia. | 0.0310" (1/32) |
Shank Diameter | 0.1250" (1/8) |
Details
Number of Flutes | 3 |
Single End/Double End | Single End |
Coolant Through | N |
Finish - Machining | Uncoated |
Material - Machining | Carbide |
Center Cutting | N |
LOC Multiple | (4x) |
SAE or Metric | SAE |
Chip-Breaker | N |
Weldon Flat | N |
Coating | UN |
Description
0.0310" (1/32) Cutter DIA x 0.1250" (1/8) Length of Cut Carbide Square End Mill for Aluminum Alloys, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPYDER Hole Saw, Bi-Metal, 2In (600081CF)
- GREENLEE 9 1/2 in Dieless Crimper 22 to 10 AWG (KP1022D)
- MILWAUKEE TOOL 6 in 24 TPI SAWZALL Blades, 50 Pack (48-01-6186)
- OLFA Snap-Off Utility Knife Snap-Off, 7 in L (NH-1)
- HARVEY TOOL End Mill - Square - Reduced Shank, 0.1562" (5/32), Overall Length: 4" (920610)
- HARVEY TOOL 3.000 mm Cutter dia x 4.500 mm Length of Cut Carbide Metric Square End Mill, 4 Flutes, AlTiN Coated (740757-C3)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.0310" (1/32) (33231)
- HARVEY TOOL 0.500 mm Cutter dia x 1.500 mm Length of Cut Carbide Metric Square End Mill, 4 Flutes, AlTiN Coated (743411-C3)
- HARVEY TOOL Miniature End Mill - Tapered - Square, 0.0300", Included Angle: 2 Degrees (992730)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.0250" (35425-C4)
- CLEVELAND 4-Flute Cobalt 8% Coarse Square Single Roughing End Mill Cleveland RG8-TC TiCN 3/4x3/4x1-5/8x3-7/8 (C31304)
- Harvey Tool Square End Mills