Shop All Square End Mills
Harvey Tool
End Mill for Aluminum Alloys - Square, 0.0300", Length of Cut: 0.0450"
Mfr # 968730-C8
Zoro # G7240444
$48.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.0450"
- Shank Dia. 1/8"
- Overall Length 1.5000" (1-1/2)
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 968730-C8
- Zoro # G7240444
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.0450" |
Shank Dia. | 1/8" |
Overall Length | 1.5000" (1-1/2) |
Milling Dia. | 0.0300" |
Shank Diameter | 0.1250" (1/8) |
Cutter Dia. | 0.0300" |
Details
Number of Flutes | 3 |
Material - Machining | Carbide |
Finish - Machining | ZrN |
LOC Multiple | (1.5x) |
Coating | C8 |
SAE or Metric | SAE |
Description
0.0300" Cutter DIA x 0.0450" Length of Cut Carbide Square End Mill for Aluminum Alloys, 3 Flutes, TiB2 Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Steel Rule, Rigid, 12 In, 8/16/32/64ths (182-121)
- VIKING Type-250-VT Vortex Point Mechanic Length Drill Bit With 3-Flats On The Shank, 21/64 Diameter, 3PK (22743)
- PROTO 1/4 in Drive Hex Socket Bit Metric 6 mm Tip, 1 7/8 in L (J4770-6M)
- REED DRILL-POWERED CHAMFER KIT 04660 (PBKIT)
- HARVEY TOOL Miniature End Mill - 4 Flute - Square, 0.0930" (3/32) (874193-C3)
- HARVEY TOOL Miniature End Mill - Tapered - Square, 0.1250" (1/8), Shank Dia.: 1/2" (41199)
- HARVEY TOOL End Mill - Square - Reduced Shank, 0.1562" (5/32), Overall Length: 4" (920610)
- HARVEY TOOL End Mill - PCD Diamond - Square, 0.3750" (3/8), Number of Flutes: 4 (914124)
- HARVEY TOOL End Mill - Square - Reduced Shank, 0.1875" (3/16), Shank Dia.: 1/8" (907812)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0780" (5/64), Number of Flutes: 3 (836378)
- ZORO SELECT End Mill, 1/8" Dia, 1-1/8" Cut, Carbide (273-126112)
- Harvey Tool Square End Mills