Shop All Square End Mills
Harvey Tool
End Mill for Aluminum Alloys - Square, 0.0250"
Mfr # 968725-C8
Zoro # G7240688
$48.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.0380"
- Shank Dia. 1/8"
- Overall Length 1.5000" (1-1/2)
- Milling Dia. 0.0250"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 968725-C8
- Zoro # G7240688
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.0380" |
Shank Dia. | 1/8" |
Overall Length | 1.5000" (1-1/2) |
Milling Dia. | 0.0250" |
Shank Diameter | 0.1250" (1/8) |
Cutter Dia. | 0.0250" |
Details
Number of Flutes | 3 |
Finish - Machining | ZrN |
Material - Machining | Carbide |
Coating | C8 |
SAE or Metric | SAE |
LOC Multiple | (1.5x) |
Description
0.0250" Cutter DIA x 0.0380" Length of Cut Carbide Square End Mill for Aluminum Alloys, 3 Flutes, TiB2 Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT TOOLS 1-1/2" Piece Maker Knock-Out Punch (1532)
- DEWALT Bushing 1AWG CU, 1/0 AL (DCE15120)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3036DT)
- JPW INDUSTRIES Jbg-6A 6 Bench Grinder (577101)
- HARVEY TOOL 0.047in. 3/64 Cutter dia x 0.141in. Length of Cut Carbide Square End Mill, 5 Flutes, AlTiN Coated (742047-C3)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.1250" (1/8) (939008)
- HARVEY TOOL End Mill for Aluminum Alloys - Square, 0.2500" (1/4) (858616)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.0150" (1/64) (948215-C3)
- HARVEY TOOL End Mill for Aluminum Alloys - Square, 0.0150" (1/64) (67115)
- HARVEY TOOL End Mill for Aluminum Alloys - Square, 0.2500" (1/4) (896316)
- M.A. FORD End Mill, 1/16" Dia, 3/16" Cut, Carbide (11106250)
- Harvey Tool End Mills