Shop All Square End Mills
Harvey Tool
End Mill for Aluminum Alloys - Square, 0.0150" (1/64)
Mfr # 67115
Zoro # G7034160
product price: $58.85
/ea
$58.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Length of Cut 0.1250" (1/8)
- Shank Dia. 1/8"
- Overall Length 2.5000" (2-1/2)
- Milling Dia. 1/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 67115
- Zoro # G7034160
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.1250" (1/8) |
Shank Dia. | 1/8" |
Overall Length | 2.5000" (2-1/2) |
Milling Dia. | 1/64" |
Shank Diameter | 0.1250" (1/8) |
Cutter Dia. | 0.0150" (1/64) |
Details
Number of Flutes | 4 |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Coating | UN |
LOC Multiple | (8x) |
SAE or Metric | SAE |
Description
0.0150" (1/64) Cutter DIA x 0.1250" (1/8) Length of Cut Carbide Square End Mill Finisher for Aluminum Alloys, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 9" L x Metal Cutting Reciprocating Saw Blade (DS0908CF3)
- GUARDAIR Air Gun, Ergonomic Grip, 4" Bent Extension (GA4404B)
- CLE-LINE Straight Flute Hand Tap, Taper, 4 (C62013)
- TENG TOOLS 6517MM - 17 Piece Metric Combination Spanner Set 6-22mm (6517MM)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.0780" (5/64) (33678)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.0150" (1/64) (888415)
- HARVEY TOOL Miniature End Mill - Tapered - Square (799315-C6)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.1250" (1/8), Length of Cut: 1" (60308-C4)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.2500" (1/4) (52516)
- HARVEY TOOL End Mill for Composites - Square, 0.1250" (1/8), Length of Cut: 5/8" (894508)
- CLEVELAND 4-Flute HSS Miniatute Center Cut Sqaure Single End Mill CTD HMG-4 Bright 9/64"x3/16"x0.4062"x1-1/2" (C40881)
- Harvey Tool End Mills