Shop All Corner Radius End Mills
Harvey Tool
End Mill for Aluminum Alloys - Corner Radius
Mfr # 893916
Zoro # G700448727
product price: $41.95
/ea
$41.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corner Radius 0.0300"
- Number of Flutes 3
- Single End/Double End Single Ended
- Finish UN
- Shank Dia. 0.2500" (1/4)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 893916
- Zoro # G700448727
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.0300" |
Shank Dia. | 0.2500" (1/4) |
Overall Length | 2.5000" (2-1/2) |
Milling Dia. | 0.2500" (1/4) |
Length of Cut | 0.3750" (3/8) |
Details
Number of Flutes | 3 |
Single End/Double End | Single Ended |
Finish | UN |
LOC Multiple | (1.5x) |
Weldon Flat | N |
Coolant Through | N |
Chip-Breaker | N |
SAE or Metric | SAE |
Center Cutting | N |
Description
0.2500" (1/4) Cutter DIA x 0.0300" Radius x 0.3750" (3/8) Length of Cut Carbide Corner Radius End Mill for Aluminum Alloys, 3 Flutes
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPMATIC Back Jaw, 0.275 sq. in. to 0.672 sq. in. (50916)
- MITUTOYO Connecting Cable, U-Wave, D (02AZD790D)
- RIDGID Dies, 12R 3/8 Npt Hs (37865)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (4-634)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0080", Corner Radius: 0.0020" (854208-C3)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.1090" (7/64), Material - Machining: Carbide (10802)
- HARVEY TOOL End Mill for Hardened Steels - Corner Radius, 0.3750" (3/8) (868024-C6)
- HARVEY TOOL End Mill for Hardened Steels - Corner Radius, 0.0310" (1/32), Shank Dia.: 1/4" (910831-C6)
- HARVEY TOOL Miniature End Mill - Corner Radius - Long Flute, 0.0620" (1/16), Corner Radius: 0.0050" (870562)
- HARVEY TOOL Miniature End Mill - 3 Flute - Corner Radius, 0.1875" (3/16) (43012)
- FREUD Radius Round Nose Bit, 3/32 (18-102)
- Harvey Tool End Mills