Shop All Corner Radius End Mills
Harvey Tool
End Mill for Aluminum Alloys - Corner Radius
Mfr # 761112
Zoro # G204196001
$56.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Corner Radius 0.0300"
- Number of Flutes 3
- Finish UN
- Shank Dia. 0.1875" (3/16)
- Overall Length 3.0000" (3)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 761112
- Zoro # G204196001
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.0300" |
Shank Dia. | 0.1875" (3/16) |
Overall Length | 3.0000" (3) |
Neck Dia. | 0.1830" |
Milling Dia. | 0.1875" (3/16) |
Length of Cut | 0.2850" |
Details
Number of Flutes | 3 |
Finish | UN |
LOC Multiple | (1.5x) |
Reach | (5x) |
Overall Reach | 1.0000" (1) |
SAE or Metric | SAE |
Description
0.1875" (3/16) Cutter DIA x 0.0300" Radius x 0.2850" Length of Cut x 1.0000" (1) Reach Carbide Corner Radius End Mill for Aluminum Alloys, 3 Flutes
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND 7 Piece Torx? L-Shape Torx? Key Set, 11907 (11907)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 5/16 (47720)
- BETA Double Deep Offset Ring Wrench, 12x13mm (000900027)
- DRILL AMERICA #12 Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO12)
- HARVEY TOOL Miniature End Mill - 3 Flute - Corner Radius, 0.0780" (5/64) (864678-C3)
- HARVEY TOOL Miniature End Mill - Corner Radius - Long Flute, 0.0620" (1/16) (949862)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0700" (27270)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius (865720)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.1090" (7/64), Material - Machining: Carbide (10802)
- HARVEY TOOL End Mill for Hardened Steels - Corner Radius, 0.3750" (3/8) (868024-C6)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-015-023-002K)
- Harvey Tool End Mills