Shop All Corner Radius End Mills
Harvey Tool
End Mill for Aluminum Alloys - Corner Radius, 0.1250" (1/8)
Mfr # 925908-C4
Zoro # G7200639
product price: $45.19
/ea
$45.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Single End/Double End Single End
- Shank Dia. 1/8"
- Milling Dia. 1/8"
- Overall Length 1.5000" (1-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 925908-C4
- Zoro # G7200639
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.0200" |
Shank Dia. | 1/8" |
Milling Dia. | 1/8" |
Overall Length | 1.5000" (1-1/2) |
Length of Cut | 0.3750" (3/8) |
Shank Diameter | 0.1250" (1/8) |
Cutter Dia. | 0.1250" (1/8) |
Details
Number of Flutes | 3 |
Single End/Double End | Single End |
Coolant Through | N |
Finish - Machining | Amorphous Diamond |
Material - Machining | Carbide |
LOC Multiple | (3x) |
Weldon Flat | N |
Center Cutting | N |
SAE or Metric | SAE |
Coating | C4 |
Chip-Breaker | N |
Description
0.1250" (1/8) Cutter DIA x 0.0200" Radius x 0.3750" (3/8) Length of Cut Carbide Corner Radius End Mill for Aluminum Alloys, 3 Flutes, Amorphous Diamond Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Hickory Handle Nailing Hammer Curve Claw – 13 oz. (51-713)
- SPEEDAIRE Air Drill, Key, 3/8 In, 22,000 RPM, 16 CFM (21AA78)
- IRWIN Hex Die (9733)
- GEDORE Reversible Ratchet Wrench, 9mm (7 UR 9)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.1250" (1/8) (32445-C3)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius (941150)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.1090" (7/64) (872002)
- HARVEY TOOL Backdraft Cutter-Corner Radius 0.2500" (1/4) Cutter DIA x 0.0100" Radius x 0.3750" (3/8) L of Cut (781216-C3)
- HARVEY TOOL End Mill for Exotic Alloys - Corner Radius, 0.2500" (1/4), Corner Radius: 0.0200" (959316-C6)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.2500" (1/4) (36205)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0700" (27270)
- Harvey Tool End Mills