Shop All Corner Radius End Mills
Harvey Tool
End Mill for Aluminum Alloys - Corner Radius, 0.0620" (1/16)
Mfr # 53062-C8
Zoro # G7073080
product price: $50.69
/ea
$50.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corner Radius 0.0050"
- Number of Flutes 3
- Shank Dia. 1/8"
- Milling Dia. 1/16"
- Length of Cut 0.3120" (5/16)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 53062-C8
- Zoro # G7073080
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.0050" |
Shank Dia. | 1/8" |
Milling Dia. | 1/16" |
Length of Cut | 0.3120" (5/16) |
Overall Length | 2.5000" (2-1/2) |
Cutter Dia. | 0.0620" (1/16) |
Shank Diameter | 0.1250" (1/8) |
Details
Number of Flutes | 3 |
Material - Machining | Carbide |
Finish - Machining | ZrN |
SAE or Metric | SAE |
LOC Multiple | (5x) |
Coating | C8 |
Description
0.0620" (1/16) Cutter DIA x 0.0050" Radius x 0.3120" (5/16) Length of Cut Carbide Corner Radius End Mill for Aluminum Alloys, 3 Flutes, TiB2 Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS .495 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481564)
- TRIM-LOK General Hand Tool Kit, No. of Pcs. 2 (365-0000)
- J.W. WINCO GN453.1-38-45-5/16X18-55 Rubber Bumper Cone, Stainless Threaded Stud (453.1-38-45-5/16-55)
- OSG Thread Forming Tap, M10-1.50, Bottoming, Bright, 0 Flutes (2869100)
- HARVEY TOOL Miniature End Mill - 3 Flute - Corner Radius, 0.0780" (5/64), Material - Machining: Carbide (38378)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0080", Corner Radius: 0.0020" (854208-C3)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Corner Radius, 0.2500" (1/4), Corner Radius: 1/64" (56416)
- HARVEY TOOL Miniature End Mill - Corner Radius - Long Flute, 0.0930" (3/32) (964393-C3)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0390" (27239-C3)
- HARVEY TOOL Backdraft Cutter - Corner Radius 0.1870" (3/16) Cutter DIA x 0.0100" Radius x 0.2850" Length of Cut (780616)
- FREUD Radius Beadboard Bit System, 1/8 (20-301)
- Harvey Tool Corner Radius End Mills