Shop All Corner Radius End Mills
Harvey Tool
End Mill for Aluminum Alloys - Corner Radius, 0.0250"
Mfr # 956525
Zoro # G7169464
product price: $60.99
/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corner Radius 0.0020"
- Number of Flutes 3
- Shank Dia. 1/8"
- Overall Length 2.5000" (2-1/2)
- Milling Dia. 0.0250"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 956525
- Zoro # G7169464
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.0020" |
Shank Dia. | 1/8" |
Overall Length | 2.5000" (2-1/2) |
Milling Dia. | 0.0250" |
Length of Cut | 0.0380" |
Neck Dia. | 0.0240" (.6 mm) |
Shank Diameter | 0.1250" (1/8) |
Cutter Dia. | 0.0250" |
Details
Number of Flutes | 3 |
Finish - Machining | Uncoated |
Material - Machining | Carbide |
Reach | (5x) |
SAE or Metric | SAE |
LOC Multiple | (1.5x) |
Overall Reach | 0.1250" (1/8) |
Coating | UN |
Description
0.0250" Cutter DIA x 0.0020" Radius x 0.0380" Length of Cut x 0.1250" (1/8) Reach Carbide Corner Radius End Mill for Aluminum Alloys, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive 6 Point Deep SAE Socket 1" (80593)
- WIHA Slotted 0.139" Round (30210)
- FEIN Oscillating Tool Blade Set, 26 Blades (35222967060)
- WESTWARD Open End Wrench, 18x19mm, 9 L (1EYN7)
- HARVEY TOOL End Mill for Hardened Steels - Corner Radius, 0.1250" (1/8) (40308-C6)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.1180" (874005-C3)
- HARVEY TOOL Miniature End Mill - 3 Flute - Corner Radius, 0.0600", Material - Machining: Carbide (37160-C3)
- HARVEY TOOL Miniature End Mill - 3 Flute - Corner Radius, 0.0930" (3/32) (37193)
- HARVEY TOOL End Mill for Exotic Alloys - Corner Radius, 0.1875" (3/16) (929412-C6)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.2500" (1/4) (941145)
- HARVEY TOOL End Mill - CVD Diamond - Corner Radius, 0.1250" (1/8), Overall Length: 3" (66408)
- Harvey Tool End Mills