Shop All Ball End Mills
Harvey Tool
End Mill for Aluminum Alloys - Ball, 0.0930" (3/32)
Mfr # 989793-C8
Zoro # G7173567
$47.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.2790"
- Shank Dia. 1/8"
- Milling Dia. 3/32"
- Overall Length 1.5000" (1-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 989793-C8
- Zoro # G7173567
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 0.2790" |
Shank Dia. | 1/8" |
Milling Dia. | 3/32" |
Overall Length | 1.5000" (1-1/2) |
Shank Diameter | 0.1250" (1/8) |
Cutter Dia. | 0.0930" (3/32) |
Details
Number of Flutes | 3 |
Material - Machining | Carbide |
Finish - Machining | ZrN |
Coating | C8 |
LOC Multiple | (3x) |
SAE or Metric | SAE |
Description
0.0930" (3/32) Cutter DIA x 0.2790" Length of Cut Carbide Ball End Mill for Aluminum Alloys, 3 Flutes, TiB2 Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTER-CABLE 20V MAX* Battery Charger (PCC692L)
- PROTO Socket Bit 1/2 in Dr, 7 3/16 in L, Chrome (J54415/8XL)
- CONCRETE PUMP SUPPLY Large Hopper Washout Bag - Lined, L72'' x W42'' x H16'' - 1.2CY (BAG_PU_XL_LIN)
- SUNEX 3/8" Drive Impact Socket Set, Metric, 13 pcs (3675)
- HARVEY TOOL High Helix End Mill for Aluminum Alloys - Ball, 0.1250" (1/8) (27908-C8)
- HARVEY TOOL End Mill for Plastics - Ball Upcut - 2 Flute, 0.0156" (1/64), Shank Dia.: 1/8" (49515)
- HARVEY TOOL End Mill - CVD Diamond - Ball, 0.0930" (3/32), Overall Length: 3" (841893)
- HARVEY TOOL Miniature End Mill - Ball - Long Reach, Stub Flute, 0.0620" (1/16), Neck Dia.: 0.0605" (35662)
- HARVEY TOOL End Mill for Aluminum Alloys - Ball, 0.1250" (1/8) (879508)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.0310" (1/32) (74331-C3)
- MICRO 100 Carbide End Mill, Dia 1.5mm, Cut L 4.2mm (BMRM-015-4)
- Harvey Tool Ball End Mills