Shop All Corner Radius End Mills
Harvey Tool
End Mill-CVD Diamond-Corner Radius 0.1250" (1/8) Cutter DIAx0.0300" Radius x0.3750" (3/8) L of Cut
Mfr # 906308
Zoro # G902588092
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Finish C5
- Shank Dia. 0.1250" (1/8)
- Overall Length 1.5000" (1-1/2)
- Milling Dia. 0.1250" (1/8)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 906308
- Zoro # G902588092
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.0300" |
Shank Dia. | 0.1250" (1/8) |
Overall Length | 1.5000" (1-1/2) |
Milling Dia. | 0.1250" (1/8) |
Length of Cut | 0.3750" (3/8) |
Details
Number of Flutes | 4 |
Finish | C5 |
SAE or Metric | SAE |
LOC Multiple | (3x) |
Description
0.1250" (1/8) Cutter DIA x 0.0300" Radius x 0.3750" (3/8) Length of Cut Carbide Corner Radius End Mill, 4 Flutes, CVD Diamond 9μm
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Outside Corner Tool 3/4" R, 3" x 1-3/4 (PL016)
- ALLWAY Blade Single Edge Dispenser (SEB100AD)
- HUSQVARNA Core Bit, 6" Bit Dia., 14" Drill Depth (B10-6)
- EAZYPOWER Spanner Insert Bit, No. 4, 1" (73265/B)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.2500" (1/4) (36205)
- HARVEY TOOL Backdraft Cutter - Corner Radius 0.1870" (3/16) Cutter DIA x 0.0100" Radius x 0.2850" Length of Cut (779416)
- HARVEY TOOL End Mill for Exotic Alloys - Corner Radius, 0.0200", Shank Dia.: 1/8" (53620-C6)
- HARVEY TOOL Miniature End Mill - 3 Flute - Corner Radius, 0.1000", Corner Radius: 0.0100" (41800-C3)
- HARVEY TOOL Concave Radius End Mill, 0.2500" (1/4), Material - Machining: Carbide (45920-C3)
- HARVEY TOOL Miniature End Mill - 3 Flute - Corner Radius, 0.1250" (1/8) (870915-C3)
- FREUD Piece Radius "V" Groove Bit Set, 4 (87-115)
- Harvey Tool Corner Radius End Mills