Shop All Ball End Mills
Harvey Tool
End Mill - CVD Diamond - Ball
Mfr # 799593
Zoro # G001022312
product price: $96.65
/ea
Free Shipping & Returns
$96.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Length of Cut 0.2790"
- Shank Dia. 0.1250" (1/8)
- Cutting Dia. 0.0930" (3/32)
- Overall Length 1.5000" (1-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 799593
- Zoro # G001022312
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 0.2790" |
Shank Dia. | 0.1250" (1/8) |
Cutting Dia. | 0.0930" (3/32) |
Overall Length | 1.5000" (1-1/2) |
Details
Number of Flutes | 4 |
Finish | C9 |
SAE or Metric | SAE |
LOC Multiple | (3x) |
Description
0.0930" (3/32) Cutter DIA x 0.2790" Length of Cut Carbide Ball End Mill, 4 Flutes, CVD Diamond 4μm
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 6-1/2" Cable Shear, Shear Cut (95 21 165)
- DRILL AMERICA m7x1 HSS Metric 4 Flute Hand Tap Set (T/AS7X1)
- BOSTITCH Driver 1-1/4 In x 7/8 In (H30624)
- GREY PNEUMATIC SOC 5/8 3/4D IMP HEX 6PT MALE BLK (3920F)
- HARVEY TOOL Miniature End Mill - Tapered - Ball, 0.0600", Included Angle: 14 Degrees (34460)
- HARVEY TOOL End Mill for Plastics - Ball Upcut - 2 Flute, 0.1250" (1/8), Length of Cut: 0.1880" (962408)
- HARVEY TOOL End Mill for Hardened Steels - Finishers - Ball, 0.0150" (1/64) (31415-C6)
- HARVEY TOOL End Mill for Plastics - Ball Upcut - 2 Flute, 0.1250" (1/8) (71408)
- HARVEY TOOL Miniature End Mill - Ball - Long Flute, 0.1406" (9/64), Shank Dia.: 3/16" (34109)
- HARVEY TOOL End Mill - CVD Diamond - Ball, 0.0620" (1/16) (36562)
- OSG Ball End Mill, 1-1/2" L, 1/8" Shank dia. (414-0312-BN11)
- Harvey Tool Ball End Mills