Shop All Ball End Mills
Harvey Tool
End Mill - CVD Diamond - Ball
Mfr # 799562
Zoro # G301022494
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Length of Cut 0.1860"
- Shank Dia. 0.1250" (1/8)
- Finish C9
- Cutting Dia. 0.0620" (1/16)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 799562
- Zoro # G301022494
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 0.1860" |
Shank Dia. | 0.1250" (1/8) |
Cutting Dia. | 0.0620" (1/16) |
Overall Length | 1.5000" (1-1/2) |
Details
Number of Flutes | 4 |
Finish | C9 |
LOC Multiple | (3x) |
SAE or Metric | SAE |
Description
0.0620" (1/16) Cutter DIA x 0.1860" Length of Cut Carbide Ball End Mill, 4 Flutes, CVD Diamond 4μm
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Universal Hub Puller (7394)
- URREA 1/4" Drive SAE, 10 pcs (47106)
- SUBURBAN Mag. Sine Plate, 12inL, 6inW, 5-1/4inH (MSP-126-S2)
- URREA Outside calipers 12" (800112EX)
- HARVEY TOOL End Mill for Plastics - Ball Upcut - 2 Flute, 0.0156" (1/64), Shank Dia.: 1/8" (49515)
- HARVEY TOOL End Mill - PCD Diamond - Ball, 0.1250" (1/8) (12008)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.1180", Length of Cut: 0.3540" (74418-C3)
- HARVEY TOOL Miniature End Mill - Ball - Long Reach, Stub Flute, 0.0470" (3/64), Neck Dia.: 0.0455" (59447)
- HARVEY TOOL Miniature End Mill - Ball - Long Reach, Stub Flute, 0.0620" (1/16), Neck Dia.: 0.0605" (35662)
- HARVEY TOOL End Mill - CVD Diamond - Ball, 0.0930" (3/32), Overall Length: 3" (841893)
- OSG End Mill, Carbide, TiAlN, 1/2, 4 FL, Ball End (404-5000-BN11)
- Harvey Tool End Mills