Shop All Ball End Mills
Harvey Tool
End Mill - CVD Diamond - Ball, 0.0620" (1/16)
Mfr # 36562
Zoro # G7230608
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Length of Cut 0.3120" (5/16)
- Shank Dia. 1/8"
- Neck Dia. 0.0600"
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 36562
- Zoro # G7230608
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 0.3120" (5/16) |
Shank Dia. | 1/8" |
Neck Dia. | 0.0600" |
Overall Length | 2.5000" (2-1/2) |
Milling Dia. | 1/16" |
Shank Diameter | 0.1250" (1/8) |
Cutter Dia. | 0.0620" (1/16) |
Details
Number of Flutes | 4 |
Finish - Machining | CVD Diamond |
Material - Machining | Carbide |
LOC Multiple | (5x) |
Overall Reach | 0.6250" (5/8) |
Coating | C5 |
SAE or Metric | SAE |
Reach | (10x) |
Description
0.0620" (1/16) Cutter DIA x 0.3120" (5/16) Length of Cut x 0.6250" (5/8) Reach Carbide Ball End Mill, 4 Flutes, CVD Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN TROWEL NOTCHED V 3/16"" (206)
- URREA High leverage ratcheting to close retaining rings (364)
- JAMESON Wee Buddy Accessory Kit for 1/8" Fish Tape (8-18-AK)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 1.50mm (47233)
- HARVEY TOOL Miniature End Mill - Ball - Long Reach, Stub Flute, 0.0620" (1/16), Neck Dia.: 0.0605" (35662)
- HARVEY TOOL End Mill for Exotic Alloys - Ball, 0.1250" (1/8), Neck Dia.: 0.1210" (64908-C6)
- HARVEY TOOL End Mill for Plastics - Ball Upcut - 2 Flute, 0.1250" (1/8) (71408)
- HARVEY TOOL Miniature End Mill - Ball - Long Reach, Stub Flute, 0.0620" (1/16) (35662-C3)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.0930" (3/32), Number of Flutes: 4 (74393)
- HARVEY TOOL Miniature End Mill - 4 Flute - Ball, 0.0620" (1/16), Shank Dia.: 1/8" (851062)
- MELIN TOOL CO End Mill, Hss, GP, Ball, 15/16" x 1-1/2, Shank Dia.: 1/2" (A-1630-B)
- Harvey Tool End Mills