Shop All Drill Mills
Harvey Tool
Drill/End Mill - Mill Style - 4 Flute, 0.7500" (3/4)
Mfr # 988148-C3
Zoro # G7164354
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining AlTiN
- Measurement System Inch
- Number of Flutes 4
- Milling Dia. 0.7500" (3/4)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 988148-C3
- Zoro # G7164354
- Country of Origin United States
- Category Drill Mills
Dimensions
Milling Dia. | 0.7500" (3/4) |
Length of Cut | 1.5000" (1-1/2) |
Overall Length | 4.0000" (4) |
Shank Dia. | 0.7500" (3/4) |
Details
Material - Machining | Carbide |
Finish - Machining | AlTiN |
Measurement System | Inch |
Number of Flutes | 4 |
Included Angle | 120 |
Finish | C3 |
Angle per Side | 60 |
LOC Multiple | (2x) |
Web Thickness | 0.0100" |
Description
0.7500" (3/4) Cutter DIA x 1.5000" (1-1/2) Length of Cut x 120° included Carbide Drill/End Mill, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK HANDLES Posthole Digger Handle, 72", Contractor (66761)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.011 (111101100)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3124R)
- STARRETT Carbide Tipped Hole Saw, 1-9/16", 40mm (SM40)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.5000" (1/2), Included Angle: 135 Degrees (870232-C3)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.2500" (1/4) (15316)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.1250" (1/8), Single End/Double End: Single End (870208-C3)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.5000" (1/2), Included Angle: 82 Degrees (26532)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.2500" (1/4) (15416-C3)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.1875" (3/16), Included Angle: 60 Degrees (15412-C3)
- MELIN TOOL CO Drill Mill, Hss, 90 deg., 7/8" x 1-15/16 (A-2428-DP)
- Harvey Tool Drill Mills