Shop All Drill Mills
Harvey Tool
Drill/End Mill - Mill Style - 4 Flute, 0.6250" (5/8), Finish - Machining: TiN
Mfr # 15340-C1
Zoro # G7164275
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining TiN
- Measurement System Inch
- Number of Flutes 4
- Milling Dia. 0.6250" (5/8)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 15340-C1
- Zoro # G7164275
- Country of Origin United States
- Category Drill Mills
Dimensions
Milling Dia. | 0.6250" (5/8) |
Length of Cut | 1.2500" (1-1/4) |
Overall Length | 3.5000" (3-1/2) |
Shank Dia. | 0.6250" (5/8) |
Details
Material - Machining | Carbide |
Finish - Machining | TiN |
Measurement System | Inch |
Number of Flutes | 4 |
Included Angle | 90 |
Finish | C1 |
Web Thickness | 0.0090" |
LOC Multiple | (2x) |
Angle per Side | 45 |
Description
0.6250" (5/8) Cutter DIA x 1.2500" (1-1/4) Length of Cut x 90° included Carbide Drill/End Mill, 4 Flutes, TiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO General Purpose Double Latch Tool Box with Tray, Steel, Red, 20" W x 8.5" D x 9.5" H (J9975R)
- KLEVER Safety Cutter Safety Recessed, 6 1/2 in L (PLS-300XC-20)
- WESTWARD T Handle Tap Wrench, Ratchet, 1/16-5/32 In (2CYT4)
- PROTO 3/8 in Drive Hex Socket Bit SAE 3/8 in Tip, 2 23/32 in L (J49903/8)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.3750" (3/8), Finish - Machining: TiN (15324-C1)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.5000" (1/2), Included Angle: 135 Degrees (870232-C3)
- HARVEY TOOL Drill/End Mill - Drill Style - 2 Flute, 0.1250" (1/8) (46508)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.2500" (1/4) (15416-C3)
- HARVEY TOOL Drill/End Mill - Drill Style - 2 Flute, 0.0394", Drill Bit Point Angle: 90 Degrees (4651M)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.1875" (3/16), Included Angle: 60 Degrees (15412-C3)
- AIR VENT MINI VENT 3"" MILL BG/6 (50002)
- Harvey Tool End Mills