Shop All Drill Mills
Harvey Tool
Drill/End Mill - Mill Style - 4 Flute, 0.5000" (1/2)
Mfr # 27432-C3
Zoro # G7159810
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining AlTiN
- Measurement System Inch
- Number of Flutes 4
- Milling Dia. 0.5000" (1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 27432-C3
- Zoro # G7159810
- Country of Origin United States
- Category Drill Mills
Dimensions
Milling Dia. | 0.5000" (1/2) |
Length of Cut | 1.0000" (1) |
Overall Length | 3.0000" (3) |
Shank Dia. | 0.5000" (1/2) |
Details
Material - Machining | Carbide |
Finish - Machining | AlTiN |
Measurement System | Inch |
Number of Flutes | 4 |
Included Angle | 100 |
Finish | C3 |
Angle per Side | 50 |
Web Thickness | 0.0080" |
LOC Multiple | (2x) |
Description
0.5000" (1/2) Cutter DIA x 1.0000" (1) Length of Cut x 100° included Carbide Drill/End Mill, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Hole Dozer Hole Saw, 6 in Dia, 158 in D Cutting, 5818 Arbor, BiMetal Cutting Edge (49-56-0253)
- MAKITA 18V LXT® Compact Brushless Router Kit (5.0Ah) (XTR01T7)
- EAZYPOWER Assorted Rotary Rasp Kit, 50 Pieces (30299)
- SUNEX Stubby Combo Wrench Set, SAE, 11 pcs. (9930)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.2500" (1/4) (15416-C3)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.1875" (3/16), Included Angle: 60 Degrees (15412-C3)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.2500" (1/4), Included Angle: 82 Degrees (26516)
- HARVEY TOOL Drill/End Mill - Drill Style - 2 Flute, 0.0394", Drill Bit Point Angle: 90 Degrees (4651M)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.5000" (1/2), Included Angle: 82 Degrees (26532)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.1250" (1/8), Single End/Double End: Single End (870208-C3)
- HHIP 3/16 X 3/16 X 2" 2 Flute Carbide End Mill USA (8003-0018)
- Harvey Tool End Mills