Shop All Drill Mills
Harvey Tool
Drill/End Mill - Mill Style - 4 Flute, 0.3750" (3/8), Included Angle: 110 Degrees
Mfr # 824424
Zoro # G7121548
product price: $82.15
/ea
Free Shipping & Returns
$82.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining Uncoated
- Measurement System Inch
- Number of Flutes 4
- Milling Dia. 0.3750" (3/8)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 824424
- Zoro # G7121548
- Country of Origin United States
- Category Drill Mills
Dimensions
Milling Dia. | 0.3750" (3/8) |
Length of Cut | 0.8750" (7/8) |
Overall Length | 2.5000" (2-1/2) |
Shank Dia. | 0.3750" (3/8) |
Details
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Measurement System | Inch |
Number of Flutes | 4 |
Included Angle | 110 |
Coolant Through | No |
Single End/Double End | Single End |
Finish | UN |
Weldon Flat | N |
Web Thickness | 0.0080" |
Angle per Side | 55 |
LOC Multiple | (3x) |
Description
0.3750" (3/8) Cutter DIA x 0.8750" (7/8) Length of Cut x 110° included Carbide Drill/End Mill, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YANKEE Chucking Reamer, 0.2490 In., 6 Flute, HSS (333-0.249)
- UNIVERSAL TOOL 4" Hd Extended Angle Grinder (UT8749-1)
- VESSEL BALL GRIP Screwdriver No.220 +1x100 (220P1100)
- JAMESON Ground Rod Driver, 3/4 inch (RD0034)
- HARVEY TOOL Drill/End Mill - Mill Style - 2 Flute, 0.6250" (5/8), Included Angle: 90 Degrees (15340-2)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.5000" (1/2), Single End/Double End: Single End (870232)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.3750" (3/8), Finish - Machining: TiN (15324-C1)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.5000" (1/2), Included Angle: 135 Degrees (870232-C3)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.1875" (3/16), Included Angle: 60 Degrees (15412-C3)
- HARVEY TOOL Drill/End Mill - Drill Style - 2 Flute, 0.0394", Drill Bit Point Angle: 90 Degrees (4651M)
- HHIP 5/8 X 5/8" 2 Flute High Speed Steel Single End Center Cut End Mill (5801-0626)
- Harvey Tool Drill Mills