Shop All Drill Mills
Harvey Tool
Drill/End Mill - Mill Style - 4 Flute, 0.3750" (3/8), Finish - Machining: TiN
Mfr # 15324-C1
Zoro # G7158480
product price: $75.15
/ea
Free Shipping & Returns
$75.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining TiN
- Measurement System Inch
- Number of Flutes 4
- Milling Dia. 0.3750" (3/8)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 15324-C1
- Zoro # G7158480
- Country of Origin United States
- Category Drill Mills
Dimensions
Milling Dia. | 0.3750" (3/8) |
Length of Cut | 0.8750" (7/8) |
Overall Length | 2.5000" (2-1/2) |
Shank Dia. | 0.3750" (3/8) |
Details
Material - Machining | Carbide |
Finish - Machining | TiN |
Measurement System | Inch |
Number of Flutes | 4 |
Included Angle | 90 |
Finish | C1 |
Angle per Side | 45 |
Web Thickness | 0.0080" |
LOC Multiple | (2x) |
Description
0.3750" (3/8) Cutter DIA x 0.8750" (7/8) Length of Cut x 90° included Carbide Drill/End Mill, 4 Flutes, TiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Adj. Go Ring Gage, 3/4-10 UNC 2A (361152010)
- WESTWARD 3/8" Drive, Metric 14mm Crowfoot Socket Wrench, Open End Head, Chrome Finish (1EYR5)
- DRILL AMERICA #25x6" Cobalt Aircraft Extension Drill Bit (GLBCOX625)
- WESTWARD 1/2 in Drive Impact Socket 7/16 in Size 6 pt Deep Depth, Black Oxide (4LXL8)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.2500" (1/4) (15316)
- HARVEY TOOL Drill/End Mill - Mill Style - 2 Flute, 0.6250" (5/8), Included Angle: 90 Degrees (15340-2)
- HARVEY TOOL Drill/End Mill - Drill Style - 2 Flute, 0.1250" (1/8) (46508)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.2500" (1/4) (15416-C3)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.1406" (9/64), Finish - Machining: Uncoated (15309)
- HARVEY TOOL Drill/End Mill - Drill Style - 2 Flute, 0.0394", Drill Bit Point Angle: 90 Degrees (4651M)
- MELIN TOOL CO Hss Drill Mill 90Deg 9/16"X1-13/32, Number of Flutes: 2 (A-1618-DP)
- Harvey Tool End Mills