Shop All Drill Mills
Harvey Tool
Drill/End Mill - Mill Style - 4 Flute, 0.3750" (3/8)
Mfr # 870224
Zoro # G7167486
product price: $78.59
/ea
Free Shipping & Returns
$78.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining Uncoated
- Measurement System Inch
- Number of Flutes 4
- Milling Dia. 0.3750" (3/8)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 870224
- Zoro # G7167486
- Country of Origin United States
- Category Drill Mills
Dimensions
Milling Dia. | 0.3750" (3/8) |
Length of Cut | 0.8750" (7/8) |
Overall Length | 2.5000" (2-1/2) |
Shank Dia. | 0.3750" (3/8) |
Details
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Measurement System | Inch |
Number of Flutes | 4 |
Included Angle | 135 |
Finish | UN |
Coolant Through | No |
Single End/Double End | Single End |
Web Thickness | 0.0080" |
Angle per Side | 67.5 |
LOC Multiple | (2x) |
Weldon Flat | N |
Description
0.3750" (3/8) Cutter DIA x 0.8750" (7/8) Length of Cut x 135° included Carbide Drill/End Mill, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Dust Extracting Attachment (193449-2)
- COUNCIL TOOL Back-Out Punch, w/ Handle, 7/8 x 15 In L (BO875)
- ATD TOOLS ATD Tools ATD-8736 20 in. Pistol-Grip Air Blow Gun (ATD-8736)
- MILWAUKEE TOOL SHOCKWAVE Impact Duty MECHANICAL KIT (#2, #3, #8) (48-89-9256)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.1406" (9/64), Finish - Machining: Uncoated (15309)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.5000" (1/2), Single End/Double End: Single End (870232)
- HARVEY TOOL Drill/End Mill - Drill Style - 2 Flute, 0.1250" (1/8) (46508)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.2500" (1/4), Included Angle: 82 Degrees (26516)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.5000" (1/2), Included Angle: 82 Degrees (26532)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.5000" (1/2), Included Angle: 135 Degrees (870232-C3)
- HHIP 3/8 X 3/8" 2 Flute High Speed Steel Double End End Mill (5803-0375)
- Harvey Tool Drill Mills