Shop All Drill Mills
Harvey Tool
Drill/End Mill - Mill Style - 4 Flute, 0.3125" (5/16)
Mfr # 988120-C3
Zoro # G7167370
product price: $80.35
/ea
Free Shipping & Returns
$80.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining AlTiN
- Measurement System Inch
- Number of Flutes 4
- Milling Dia. 0.3125" (5/16)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 988120-C3
- Zoro # G7167370
- Country of Origin United States
- Category Drill Mills
Dimensions
Milling Dia. | 0.3125" (5/16) |
Length of Cut | 0.8120" (13/16) |
Overall Length | 2.5000" (2-1/2) |
Shank Dia. | 0.3125" (5/16) |
Details
Material - Machining | Carbide |
Finish - Machining | AlTiN |
Measurement System | Inch |
Number of Flutes | 4 |
Included Angle | 120 |
Finish | C3 |
LOC Multiple | (3x) |
Web Thickness | 0.0070" |
Angle per Side | 60 |
Description
0.3125" (5/16) Cutter DIA x 0.8120" (13/16) Length of Cut x 120° included Carbide Drill/End Mill, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESCHENBACH OPTIK GMBH Incandescent Magnifier Handle (1599-10)
- RIDGID Chain Tong, Pipe Cap. 4 to 18 in. (3215)
- DYNABRADE Dynastraight 6In Ext Finishing Tool (13520)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS170-8-5PK)
- HARVEY TOOL Drill/End Mill - Drill Style - 2 Flute, 0.0394", Drill Bit Point Angle: 90 Degrees (4651M)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.2500" (1/4) (15416-C3)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.5000" (1/2), Included Angle: 135 Degrees (870232-C3)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.2500" (1/4), Included Angle: 82 Degrees (26516)
- HARVEY TOOL Drill/End Mill - Drill Style - 2 Flute, 0.1250" (1/8) (46508)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.2500" (1/4) (15316)
- MELIN TOOL CO Drill Mill, HSS, 90 deg., 5/8" x 1-5/8", Overall Length: 3-3/4" (A-2020-DP)
- Harvey Tool End Mills