Shop All Drill Mills
Harvey Tool
Drill/End Mill - Mill Style - 4 Flute, 0.3125" (5/16)
Mfr # 15320
Zoro # G7163697
product price: $53.45
/ea
$53.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining Uncoated
- Measurement System Inch
- Number of Flutes 4
- Milling Dia. 0.3125" (5/16)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 15320
- Zoro # G7163697
- Country of Origin United States
- Category Drill Mills
Dimensions
Milling Dia. | 0.3125" (5/16) |
Length of Cut | 0.8120" (13/16) |
Overall Length | 2.5000" (2-1/2) |
Shank Dia. | 0.3125" (5/16) |
Details
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Measurement System | Inch |
Number of Flutes | 4 |
Included Angle | 90 |
Finish | UN |
LOC Multiple | (3x) |
Angle per Side | 45 |
Web Thickness | 0.0070" |
Description
0.3125" (5/16) Cutter DIA x 0.8120" (13/16) Length of Cut x 90° included Carbide Drill/End Mill, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PT BELT BY CYALUME TECHNOLOGIES Tool Belt, Reflective Belt, White (9-3012509)
- ST LOUIS PNEUMATIC Mini Needle Scaler (SLP-86012)
- DRILL AMERICA #4 .111mm Machine Screw Solid Counterbore (DEWCBRSOL4)
- ZORO SELECT Drum Plug Torque Wrch, 14-1/2in, Cast Iron (RWP-T20)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.2500" (1/4) (15416-C3)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.5000" (1/2), Included Angle: 82 Degrees (26532)
- HARVEY TOOL Drill/End Mill - Drill Style - 2 Flute, 0.0394", Drill Bit Point Angle: 90 Degrees (4651M)
- HARVEY TOOL Drill/End Mill - Mill Style - 2 Flute, 0.6250" (5/8), Included Angle: 90 Degrees (15340-2)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.2500" (1/4) (15316)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.3750" (3/8), Finish - Machining: TiN (15324-C1)
- HHIP 1/2 X 1/2" 4 Flute TiN Single End Center Cut End Mill (5828-0501)
- Harvey Tool End Mills