Shop All Drill Mills
Harvey Tool
Drill/End Mill - Mill Style - 4 Flute, 0.2500" (1/4)
Mfr # 870216
Zoro # G7164266
product price: $61.15
/ea
$61.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining Uncoated
- Measurement System Inch
- Number of Flutes 4
- Milling Dia. 0.2500" (1/4)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 870216
- Zoro # G7164266
- Country of Origin United States
- Category Drill Mills
Dimensions
Milling Dia. | 0.2500" (1/4) |
Length of Cut | 0.7500" (3/4) |
Overall Length | 2.5000" (2-1/2) |
Shank Dia. | 0.2500" (1/4) |
Details
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Measurement System | Inch |
Number of Flutes | 4 |
Included Angle | 135 |
Coolant Through | No |
Single End/Double End | Single End |
Finish | UN |
Weldon Flat | N |
Angle per Side | 67.5 |
Web Thickness | 0.0060" |
LOC Multiple | (3x) |
Description
0.2500" (1/4) Cutter DIA x 0.7500" (3/4) Length of Cut x 135° included Carbide Drill/End Mill, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Floor Vibration Isolator, 230 to 310 lb. (48PW98)
- YG-1 TOOL CO Hss(M2) Jobbers Length Straight Shank Gold-P Drills (D1GP182022)
- WIDIA Hand Tap Set, 3 PC, HSS, 5/16-18, 2B Limit (11607)
- DORIAN Knurling Tool, Internal, 6 In OAL (IKT-75-4)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.5000" (1/2), Single End/Double End: Single End (870232)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.2500" (1/4) (15316)
- HARVEY TOOL Drill/End Mill - Mill Style - 2 Flute, 0.6250" (5/8), Included Angle: 90 Degrees (15340-2)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.5000" (1/2), Included Angle: 135 Degrees (870232-C3)
- HARVEY TOOL Drill/End Mill - Drill Style - 2 Flute, 0.0394", Drill Bit Point Angle: 90 Degrees (4651M)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.5000" (1/2), Included Angle: 82 Degrees (26532)
- ZORO SELECT Drill Mill, Carbide, 4 Flutes, Bright, 208 (208-888841)
- Harvey Tool Drill Mills