Shop All Drill Mills
Harvey Tool
Drill/End Mill - Mill Style - 4 Flute, 0.1875" (3/16), Included Angle: 82 Degrees
Mfr # 26512
Zoro # G7121977
product price: $43.85
/ea
$43.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining Uncoated
- Measurement System Inch
- Number of Flutes 4
- Length of Cut 0.6250" (5/8)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 26512
- Zoro # G7121977
- Country of Origin United States
- Category Drill Mills
Dimensions
Milling Dia. | 0.1875" (3/16) |
Length of Cut | 0.6250" (5/8) |
Overall Length | 2.0000" (2) |
Shank Dia. | 0.1875" (3/16) |
Details
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Measurement System | Inch |
Number of Flutes | 4 |
Included Angle | 82 |
Finish | UN |
LOC Multiple | (3x) |
Angle per Side | 41 |
Web Thickness | 0.0060" |
Description
0.1875" (3/16) Cutter DIA x 0.6250" (5/8) Length of Cut x 82° included Carbide Drill/End Mill, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Notched Trowel, 11 x 4-1/2, Steel, Type: 2-sided (13P549)
- RUKO Tungsten Carbide, Hole Saw, 2-13/64" (105056)
- K-TOOL INTERNATIONAL Screwdrver Set, 8 pcs. (KTI-19700)
- RIDGID Drain Cleaning Cable (62295)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.1406" (9/64), Finish - Machining: Uncoated (15309)
- HARVEY TOOL Drill/End Mill - Drill Style - 2 Flute, 0.0394", Drill Bit Point Angle: 90 Degrees (4651M)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.5000" (1/2), Included Angle: 82 Degrees (26532)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.5000" (1/2), Included Angle: 135 Degrees (870232-C3)
- HARVEY TOOL Drill/End Mill - Drill Style - 2 Flute, 0.1250" (1/8) (46508)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.2500" (1/4), Included Angle: 82 Degrees (26516)
- HHIP 5/8 X 5/8" 2 Flute High Speed Steel Single End Ball End Mill (5841-0625)
- Harvey Tool Drill Mills