Shop All Drill Mills
Harvey Tool
Drill/End Mill - Mill Style - 4 Flute, 0.1875" (3/16)
Mfr # 26512-C3
Zoro # G7121100
product price: $48.75
/ea
$48.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining AlTiN
- Measurement System Inch
- Number of Flutes 4
- Length of Cut 0.6250" (5/8)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 26512-C3
- Zoro # G7121100
- Country of Origin United States
- Category Drill Mills
Dimensions
Milling Dia. | 0.1875" (3/16) |
Length of Cut | 0.6250" (5/8) |
Overall Length | 2.0000" (2) |
Shank Dia. | 0.1875" (3/16) |
Details
Material - Machining | Carbide |
Finish - Machining | AlTiN |
Measurement System | Inch |
Number of Flutes | 4 |
Included Angle | 82 |
Finish | C3 |
LOC Multiple | (3x) |
Angle per Side | 41 |
Web Thickness | 0.0060" |
Description
0.1875" (3/16) Cutter DIA x 0.6250" (5/8) Length of Cut x 82° included Carbide Drill/End Mill, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT NECK 5/16 x 6 Inch Slotted Square Shank Screwdriver (73033)
- PROTO 1 in Drive Impact Socket 19 mm Size 6 pt Standard Depth, Black Oxide (J10019M)
- WIHA Box End Wrench, SAE, 1/2" Head Sz, 12 pt. (21048)
- PFERD 8" Round File - Smooth Cut (11069)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.1406" (9/64), Finish - Machining: Uncoated (15309)
- HARVEY TOOL Drill/End Mill - Drill Style - 2 Flute, 0.1250" (1/8) (46508)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.1875" (3/16), Included Angle: 60 Degrees (15412-C3)
- HARVEY TOOL Drill/End Mill - Drill Style - 2 Flute, 0.0394", Drill Bit Point Angle: 90 Degrees (4651M)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.2500" (1/4) (15316)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.5000" (1/2), Included Angle: 82 Degrees (26532)
- MELIN TOOL CO Drill Mill, HSS, 90 deg., 3/8" x 3/4" (A-1212-DP)
- Harvey Tool End Mills