Shop All Drill Mills
Harvey Tool
Drill/End Mill - Mill Style - 4 Flute, 0.1562" (5/32), Finish - Machining: Uncoated
Mfr # 988110
Zoro # G7167994
product price: $42.89
/ea
$42.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining Uncoated
- Measurement System Inch
- Number of Flutes 4
- Length of Cut 0.5620" (9/16)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 988110
- Zoro # G7167994
- Country of Origin United States
- Category Drill Mills
Dimensions
Milling Dia. | 0.1562" (5/32) |
Length of Cut | 0.5620" (9/16) |
Overall Length | 2.0000" (2) |
Shank Dia. | 0.1875" (3/16) |
Details
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Measurement System | Inch |
Number of Flutes | 4 |
Included Angle | 120 |
Finish | UN |
LOC Multiple | (4x) |
Web Thickness | 0.0060" |
Angle per Side | 60 |
Description
0.1562" (5/32) Cutter DIA x 0.5620" (9/16) Length of Cut x 120° included Carbide Drill/End Mill, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC Astro Pneumatic AST-T210 0.25 In. Medium Die Grinder With Safety Lever - Rear Exhaust - Japan Bearings (AST-T210)
- WESTWARD Ratcheting Wrench Set, Combination (20PH05)
- RUKO Step Drill Size 5, 13/32 -1" (101705)
- GEARWRENCH 1 Piece Double-X Hemostat Plier Loop Handle (82035)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.2500" (1/4) (15416-C3)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.3750" (3/8), Finish - Machining: TiN (15324-C1)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.5000" (1/2), Included Angle: 135 Degrees (870232-C3)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.5000" (1/2), Single End/Double End: Single End (870232)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.5000" (1/2), Included Angle: 82 Degrees (26532)
- HARVEY TOOL Drill/End Mill - Drill Style - 2 Flute, 0.0394", Drill Bit Point Angle: 90 Degrees (4651M)
- HHIP 3/16 X 5/8 Length Of Cut 4 Flute ALTiN-Coated Carbide End Mill (5807-1875)
- Harvey Tool End Mills