Shop All Drill Mills
Harvey Tool
Drill/End Mill - Mill Style - 4 Flute, 0.0625" (1/16), Length of Cut: 3/16"
Mfr # 26504
Zoro # G7118224
product price: $42.35
/ea
$42.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining Uncoated
- Measurement System Inch
- Number of Flutes 4
- Length of Cut 0.1870" (3/16)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 26504
- Zoro # G7118224
- Country of Origin United States
- Category Drill Mills
Dimensions
Milling Dia. | 0.0625" (1/16) |
Length of Cut | 0.1870" (3/16) |
Overall Length | 1.5000" (1-1/2) |
Shank Dia. | 0.1250" (1/8) |
Details
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Measurement System | Inch |
Number of Flutes | 4 |
Included Angle | 82 |
Finish | UN |
LOC Multiple | (3x) |
Angle per Side | 41 |
Web Thickness | 0.0050" |
Description
0.0625" (1/16) Cutter DIA x 0.1870" (3/16) Length of Cut x 82° included Carbide Drill/End Mill, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT PILOT POINT 3/16" DRILL BITS -EA (DW1912B)
- RIDGID Fitting Brush, 1 In, PK3 (93727)
- BONDHUS Socket Bit Set, Torx, 13 pcs (22437)
- STANLEY Pry Bars, 42 in. L, 2-1/4 in. W, Steel (FMHT55521)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.2500" (1/4) (15416-C3)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.5000" (1/2), Included Angle: 82 Degrees (26532)
- HARVEY TOOL Drill/End Mill - Drill Style - 2 Flute, 0.1250" (1/8) (46508)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.5000" (1/2), Single End/Double End: Single End (870232)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.1875" (3/16), Included Angle: 60 Degrees (15412-C3)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.1406" (9/64), Finish - Machining: Uncoated (15309)
- HHIP 1/8" 4 Flute Mini High Speed Steel Double End End Mill (5831-0026)
- Harvey Tool End Mills