Shop All Drill Mills
Harvey Tool
Drill/End Mill - Mill Style - 3 Flute 0.2500" (1/4) Cutter DIA x 0.7500" (3/4) Length of Cut
Mfr # 784524
Zoro # G802588734
product price: $73.25
/ea
$73.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement System Inch
- Number of Flutes 3
- Milling Dia. 0.3750" (3/8)
- Length of Cut 0.8750" (7/8)
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 784524
- Zoro # G802588734
- Country of Origin United States
- Category Drill Mills
Dimensions
Milling Dia. | 0.3750" (3/8) |
Length of Cut | 0.8750" (7/8) |
Overall Length | 2.5000" (2-1/2) |
Shank Dia. | 0.3750" (3/8) |
Details
Measurement System | Inch |
Number of Flutes | 3 |
Included Angle | 120 |
Finish | UN |
Angle per Side | 60 |
LOC Multiple | (2x) |
Description
0.3750" (3/8) Cutter DIA x 0.8750" (7/8) Length of Cut x 120° included Carbide Drill/End Mill, 3 Flutes
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0020 In (19175)
- MONTANA BRAND 16 Piece Self-Centering Drill & Driver Set (MB-63122)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 3 Flutes (313576)
- CRAFTSMAN Wrenches, 18mm 12 Point Metric Ratchetin (CMMT42576)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.1875" (3/16), Included Angle: 60 Degrees (15412-C3)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.2500" (1/4) (15316)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.5000" (1/2), Single End/Double End: Single End (870232)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.2500" (1/4) (15416-C3)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.5000" (1/2), Included Angle: 135 Degrees (870232-C3)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.5000" (1/2), Included Angle: 82 Degrees (26532)
- HHIP 1/4 X 3/8" 4 Flute TiN Single End Center Cut End Mill (5828-0250)
- Harvey Tool End Mills